text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
德语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
捷克语
English
英语
French
German
Spanish
Italian
法语
English
德语
English
匈牙利语
English
Dutch
English
波兰语
English
巴西葡萄牙语
English
Romanian
English
Slovak
English
西班牙语
English
English
简体中文
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agricultural Machinery
Semicon & Medical
Building & Construction
Steel Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic VMI
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
QA/QC & Engineering
Laboratory
3D Portal
Training
Fabory Logic CMI
BarTrack
Fabory app
RFID
MyFabory Insights
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Partner brands
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
SDS+ producten
All categories
Fasteners
Hand tools
Machining tools
Safety products
Power tools
Grinding & sanding
Chemicals & tapes
Material handling & storage
Air pressure tools
Electrical supplies
Janitorial & washroom
Hydraulics, Pneumatics & Piping (ferrous & non-ferrous)
Power transmissions
Welding, soldering & gas equipment
Quick Search
X
Search
Reset
Home
Elektrische gereedschappen
Toebehoren & onderdelen
SDS+ producten
5S941068
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Login to see information
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
To shopping cart
Continue shopping
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Metabo Klopboor 18.0 x 1000mm
Add to catalogue
Not available anymore
Previous
Next
Article number
5S941068
Totale lengte (mm)
Diameter boor (mm)
Opnamesysteem
SDS-plus
Snijlengte (mm)
950
Aantal snijmessen
2
Geschikt voor RVS
Nee
Geschikt voor kunststof
Nee
View all specifications
Specifications & standards
Downloads
Related products
Specifications
Totale lengte (mm)
1000
Diameter boor (mm)
18
Opnamesysteem
SDS-plus
Snijlengte (mm)
950
Aantal snijmessen
2
Geschikt voor RVS
Nee
Geschikt voor kunststof
Nee
Geschikt voor staal
Nee
Geschikt voor beton
Ja
Geschikt voor keramiek
Nee
Geschikt voor gietijzer
Nee
Geschikt voor hout
Nee
Geschikt voor non-ferro metalen
Nee
Geschikt voor steen
Ja
Geschikt voor glas
Nee
Insteekas met plat uiteinde
Nee
Geschikt voor opboren
Nee
Met koelkanaal
Nee
Geschikt voor tegels
Nee
Spiraalboor
Ja
Merken
Metabo
Download as PDF
Print
Article numbers
Article number
5S941068
EAN
4007430444684
UBB
500662456689
UNSPSC
27112700
Manufacturer article nr
631808000
Download as PDF
Print
For this product there are no documents available to download.
For this product there are no related products available.
Do not close this page. This message will disappear, when the page is fully loaded.
My catalogues
Default
Go to my catalogues
Continue ordering