text.skipToContent text.skipToNavigation

ISO 2338 Rvs A1 Cilindrische Pen Passing


Depending on availability, A2 can also be supplied instead of A1. Cylindrical pins are used to fix two or more elements to each other. If the connection has to be dismantled more often, the use of conical pins is recommended. The nominal length (L) is measured including the bevels.

Artikelnummer
Diameter
Toon alle diameters
Lengte
Toon alle lengtes
Merken Fabory
Materiaalsoort Roestvaststaal
Materiaalsoort Technisch A1
Verpakt per 500
Alleen volledige verpakkingen

Specificaties

Diameter 0.8 mm
Lengte 8 mm
Merken Fabory
Materiaalsoort Roestvaststaal
Materiaalsoort Technisch A1
Gewicht per stuk (g) 0.04
HS- en goederencode

Afmetingen

Tolerantie m6

Omschrijving

Depending on availability, A2 can also be supplied instead of A1. Cylindrical pins are used to fix two or more elements to each other. If the connection has to be dismantled more often, the use of conical pins is recommended. The nominal length (L) is measured including the bevels.

Normeringen

ISO 2338

Artikelnummers

Artikelnummer 51565.008.008
EAN 8712423142084
UBB 500730123907
UNSPSC 31162400

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.