text.skipToContent text.skipToNavigation

Notice! Starting July 14, shipping costs will be updated. Details available in News.

Slotted screw insert type A DIN 7965 Steel Plain M10X20

Article number
Length
Brand Fabory
Driving features Slotted
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A

Specifications

Length 20 mm
Brand Fabory
Driving features Slotted
Material Steel
Surface treatment Plain
Thread Metric thread
Type no. A
Info
  • It is recommended that the exact pilot hole diameter selection is made on basis of tests.

Dimensions

d-D M10
d2 18.5
L (mm) 20
n 3
P 1.5
Pilot hole ø 16.5-15.7

Standards

DIN 7965

Article numbers

Article number 14410.100.020
EAN 8715492582171
UBB 950355152386
UNSPSC 31161727

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.