text.skipToContent text.skipToNavigation

Hafren TX/pin bit L=50 Staal TX27


Artikelnummer 82016.027.050
Merken Hafren
Materiaalsoort Staal
Gewicht per stuk (g) 10
Info
  • F max = Maximum recommended static load (values do not apply to stainless steel)
  • These spherical washers are often combined with conical seats to DIN 6319-D or DIN 6319-G. The combination enables a swing of approximately 3° in any direction to be attained, when positioning a bolt through.
  • ATTENTION: When these washers are applied in combination with fasteners in class 10.9 or 10, the maximum allowable clamping load is at 46% of the yield strength Rp0,2 for fasteners in class 8.8 or 8 the maximum is at 66% of the yield strength Rp0,2
  • Do not apply conical seats to DIN 6319-D with slotted holes, but use conical seats to DIN 6319-G for this purpose
HS- en goederencode
Verpakt per 1

Specificaties

Merken Hafren
Materiaalsoort Staal
Gewicht per stuk (g) 10
Info
  • F max = Maximum recommended static load (values do not apply to stainless steel)
  • These spherical washers are often combined with conical seats to DIN 6319-D or DIN 6319-G. The combination enables a swing of approximately 3° in any direction to be attained, when positioning a bolt through.
  • ATTENTION: When these washers are applied in combination with fasteners in class 10.9 or 10, the maximum allowable clamping load is at 46% of the yield strength Rp0,2 for fasteners in class 8.8 or 8 the maximum is at 66% of the yield strength Rp0,2
  • Do not apply conical seats to DIN 6319-D with slotted holes, but use conical seats to DIN 6319-G for this purpose
HS- en goederencode

Artikelnummers

Artikelnummer 82016.027.050
EAN 8712423046634
UBB 500662908051
UNSPSC 27112814
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.