text.skipToContent text.skipToNavigation

fischer Draadstift GS M12 x 120


Artikelnummer 91462FIS
Diameter
Lengte
Lengte (m) 120
Materiaal Staal
Draadmaat (metrisch) 12
Linkse draad Nee
Merken Fischer
Verpakt per 50
Alleen volledige verpakkingen

Specificaties

Diameter M12
Lengte 120 mm
Lengte (m) 120
Materiaal Staal
Draadmaat (metrisch) 12
Linkse draad Nee
Merken Fischer
Gewicht per stuk (g) 86
Info
  • Ccr, N = Characteristic Edge distance (tensile).
  • Cmin. = Minimum edge distance (tensile).
  • df = Hole diameter in fixture.
  • do = Hole diameter in substrate.
  • hef = Effective embedment depth.
  • hmin = Minimum substrate thickness.
  • ho = Minimum hole depth.
  • Scr, N = Characteristic spacing.
  • Concrete C20/25 recommended load for non-cracked concrete.
  • The allowable load is only valid for AcryMaxx Chemical Mortar in combination with Anchor studs, steel grade 5.8.
  • The allowable load is valid for one single anchor, at cracked concrete (tensile zone) with concrete class C20/25, incl. partial safety factor γf= 1,4 and if the Scr, N and Ccr, N are taken in to account.
  • Final calculations should comply with the complete European Technical Approval (ETA), this approval is also available on request.
HS- en goederencode

Artikelnummers

Artikelnummer 91462FIS
EAN 4006209914625
UBB 500616788229
UNSPSC 31161601
Fabrikant artikelnummer 91462
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.