text.skipToContent text.skipToNavigation

Binnenzeskantschroef DIN 912 RVS Lubrinox A2


LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners. Why chose LUBRINOX® Prevents galling of internal and external screw threads Ready for use, no need to apply grease manually Saves on average 25 seconds of installation time per bolt or screw Food-grade compliant, safe to use in the Food industry High quality, clean Stainless-Steel appearance Works well with thread locking such as Loctite® Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Artikelnummer
Diameter
Toon alle diameters
Lengte
Toon alle lengtes
Merken Lubrinox
Kopsoort Cilinderkop
Materiaalsoort Roestvaststaal
Verpakt per 200
Alleen volledige verpakkingen

Specificaties

Diameter M6
Lengte 100 mm
Merken Lubrinox
Kopsoort Cilinderkop
Materiaalsoort Roestvaststaal
Materiaalsoort Technisch A2
Draadrichting Rechts
Draadsoort Metrische schroefdraad
Gewicht per stuk (g) 23
Info
  • Afmetingen met een diameter > M20 zijn minimaal sterkteklasse 50.
HS- en goederencode

Afmetingen

b 24
dk(max.) 10
Voldraad als L ≤ 30
k (max.) 6
P 1
s 5

Omschrijving

LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners.

Why chose LUBRINOX®

  • Prevents galling of internal and external screw threads
  • Ready for use, no need to apply grease manually
  • Saves on average 25 seconds of installation time per bolt or screw
  • Food-grade compliant, safe to use in the Food industry
  • High quality, clean Stainless-Steel appearance
  • Works well with thread locking such as Loctite®
  • Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Normeringen

DIN 912

Artikelnummers

Artikelnummer 51053.060.100
EAN 8725928101661
UBB 500728378547
UNSPSC 31161619

Producten ({0})

  Voorraad Netto prijs   Aanmelden
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.