text.skipToContent text.skipToNavigation

Yokota Yoko Impulse Wrench


Article number 0I636756
Diameter
Machine weight (kg) 1.51
Max. operation pressure (bar) 6.3
Sound power level 92
Idle rotational speed (1/min) 5800
Vibrations (m/s²) < 2.5
Max. tightening torque (Nm) 50
Packed per 1

Specifications

Diameter 9.5 mm
Machine weight (kg) 1.51
Max. operation pressure (bar) 6.3
Sound power level 92
Idle rotational speed (1/min) 5800
Vibrations (m/s²) < 2.5
Max. tightening torque (Nm) 50
Max. sound pressure level 81
Max. thread size (metric) 10
Required air volume 8.3
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 1670
Commodity code

Article numbers

Article number 0I636756
EAN 8717981356157
UBB 500573724480
UNSPSC 42272202
Manufacturer article nr  YLTX110E
Do not close this page. This message will disappear, when the page is fully loaded.