text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Yokota Vertical Grinder 230mmx22mm


Article number 7VC-6500FSYOK
Rotational speed (1/min) 6500
Machine weight (kg) 4.2
Max. operation pressure (bar) 6.3
Max. disc diameter (mm) 230
Vibrations (m/s²) 3
Tool insertion (mm) 22
Device side air inlet Other
Packed per 1

Specifications

Rotational speed (1/min) 6500
Machine weight (kg) 4.2
Max. operation pressure (bar) 6.3
Max. disc diameter (mm) 230
Vibrations (m/s²) 3
Tool insertion (mm) 22
Device side air inlet Other
Max. sound pressure level 82
Required air volume 23
Thread size 5/8
Brand Yokota
Wattage 1.74
Weight per piece (g) 4410
Commodity code

Article numbers

Article number 7VC-6500FSYOK
EAN 8717981085880
UBB 500619140865
UNSPSC 27112708
Manufacturer article nr  7VC-6500FS
Do not close this page. This message will disappear, when the page is fully loaded.