text.skipToContent text.skipToNavigation

Yokota Straight Grinder 65mmx9,5mm


Article number GS-2EFSYOK
Rotational speed (1/min) 14000
Machine weight (kg) 1.3
Max. operation pressure (bar) 6.3
Sound power level 92
Max. disc diameter (mm) 65
Vibrations (m/s²) 3.4
Tool insertion (mm) 9.5
Packed per 1

Specifications

Rotational speed (1/min) 14000
Machine weight (kg) 1.3
Max. operation pressure (bar) 6.3
Sound power level 92
Max. disc diameter (mm) 65
Vibrations (m/s²) 3.4
Tool insertion (mm) 9.5
Device side air inlet Other
Max. sound pressure level 81
Required air volume 10
Thread size 3/8 x 16
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 1433.25
Commodity code

Article numbers

Article number GS-2EFSYOK
EAN 8717981148387
UBB 500619054801
UNSPSC 27112708
Manufacturer article nr  GS-2EFS
Do not close this page. This message will disappear, when the page is fully loaded.