text.skipToContent text.skipToNavigation

Yokota Screwdriver with Clutch


Article number E2013.000.135
Diameter
Machine weight (kg) 0.56
Max. operation pressure (bar) 6.3
Sound power level 95
Tool insertion 1/4 inch
Idle rotational speed (1/min) 1700
Vibrations (m/s²) 9.3
Packed per 1

Specifications

Diameter 6.5 mm
Machine weight (kg) 0.56
Max. operation pressure (bar) 6.3
Sound power level 95
Tool insertion 1/4 inch
Idle rotational speed (1/min) 1700
Vibrations (m/s²) 9.3
Size bit insertion 1/4
Device side air inlet Other
Max. loosening torque (Nm) 3.2
Max. tightening torque (Nm) 1
Max. sound pressure level 84
Max. thread size (metric) 4
Required air volume 2.5
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 560
Commodity code
Type Recht

Article numbers

Article number E2013.000.135
EAN 8717981000647
UBB 500504316398
UNSPSC 27111701
Manufacturer article nr  YD-400SCA
Do not close this page. This message will disappear, when the page is fully loaded.