text.skipToContent text.skipToNavigation
Due to a worldwide Microsoft outage, we are currently unable to send or receive emails. We recommend contacting us by phone or placing your order through our webshop.

Yokota Scaling Hammer


Article number YK-2YOK
Machine weight (kg) 2.5
Max. operation pressure (bar) 6.3
Sound power level 102
Impacts (1/min) 8000
Vibrations (m/s²) 8.4
Device side air inlet Other
Max. sound pressure level 91
Packed per 1

Specifications

Machine weight (kg) 2.5
Max. operation pressure (bar) 6.3
Sound power level 102
Impacts (1/min) 8000
Vibrations (m/s²) 8.4
Device side air inlet Other
Max. sound pressure level 91
Required air volume 6
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 2756.25
Commodity code

Article numbers

Article number YK-2YOK
EAN 8717981069927
UBB 500619100844
UNSPSC 27112708
Manufacturer article nr  YK-2
Do not close this page. This message will disappear, when the page is fully loaded.