text.skipToContent text.skipToNavigation

Yokota Scaling Hammer


This fluxchipper by Yokota has a quick-change chisel retainer. High impactfrequency. For industrial use, chipping of welding seams. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Low on noise and vibrationlevels

Article number E2032.000.100
Stroke (mm) 22
Machine weight (kg) 1.8
Max. operation pressure (bar) 6.3
Sound power level 126
Max. single-blow energy (J) 5.1
Packed per 1

Specifications

Stroke (mm) 22
Machine weight (kg) 1.8
Max. operation pressure (bar) 6.3
Sound power level 126
Max. single-blow energy (J) 5.1
Impacts (1/min) 4000
Vibrations (m/s²) 9.9
Device side air inlet Other
Max. sound pressure level 115
Required air volume 6
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 1800
Commodity code
Type Scaling Hammer

Description

This fluxchipper by Yokota has a quick-change chisel retainer. High impactfrequency. For industrial use, chipping of welding seams. Characteristics: * Ergonomic design, well balanced * Compact and lightweight * Low on noise and vibrationlevels

Article numbers

Article number E2032.000.100
EAN 8717981000050
UBB 500504315895
UNSPSC 27111602
Manufacturer article nr  F-25
Do not close this page. This message will disappear, when the page is fully loaded.