text.skipToContent text.skipToNavigation

Yokota Needle Scaler


This Yokota needle-scaler is developed for operations of longer use, has a high frequency and is meant for industrial use. Characteristics: * Good ergonomics, well balanced * For lefthanded as well as righthanded use * Easy exchange of needles

Article number E2035.000.105
Machine weight (kg) 2.3
Max. operation pressure (bar) 6.3
Sound power level 104
Impacts (1/min) 4000
Vibrations (m/s²) 10.4
Packed per 1

Specifications

Machine weight (kg) 2.3
Max. operation pressure (bar) 6.3
Sound power level 104
Impacts (1/min) 4000
Vibrations (m/s²) 10.4
Device side air inlet Other
Max. sound pressure level 93
Required air volume 6
Sound uncertainty (dB(A)) 3
Sound standard ISO 15744
Brand Yokota
Weight per piece (g) 2300
Commodity code
Type Needle Scaler

Description

This Yokota needle-scaler is developed for operations of longer use, has a high frequency and is meant for industrial use. Characteristics: * Good ergonomics, well balanced * For lefthanded as well as righthanded use * Easy exchange of needles

Article numbers

Article number E2035.000.105
EAN 8717981000067
UBB 500504315978
UNSPSC 27112708
Manufacturer article nr  F-25N
Do not close this page. This message will disappear, when the page is fully loaded.