text.skipToContent text.skipToNavigation

Yokota Chipping Hammer


This Yokota chipping hammer is supplied with open and closed spring retainer for the chisel. High blow-energy. For practical use in construction, building and automotive aftermarket. Industrial quality. Characteristics: • Ergonomic design, well balanced. • Compact and lightweight. • Suits both left-and right-handers. Delivery includes rivet snap D6mm 6101-0821-00-04

Article number BRH-6YOK
Stroke (mm) 60
Machine weight (kg) 1.4
Max. operation pressure (bar) 6.3
Max. single-blow energy (J) 9
Impacts (1/min) 3500
Packed per 1

Specifications

Stroke (mm) 60
Machine weight (kg) 1.4
Max. operation pressure (bar) 6.3
Max. single-blow energy (J) 9
Impacts (1/min) 3500
Vibrations (m/s²) 17
Device side air inlet Other
Max. sound pressure level 95
Required air volume 6.6
Brand Yokota
Weight per piece (g) 1470
Commodity code

Description

This Yokota chipping hammer is supplied with open and closed spring retainer for the chisel. High blow-energy. For practical use in construction, building and automotive aftermarket. Industrial quality. Characteristics: • Ergonomic design, well balanced. • Compact and lightweight. • Suits both left-and right-handers. Delivery includes rivet snap D6mm 6101-0821-00-04

Article numbers

Article number BRH-6YOK
EAN 8717981040858
UBB 500618714355
UNSPSC 27111602
Manufacturer article nr  BRH-6
Do not close this page. This message will disappear, when the page is fully loaded.