text.skipToContent text.skipToNavigation

Yokota Bronze sump pump


Article number YP-35YOK
Width 270
Height 350
Length (m) 550
Max. operating pressure (psi) 87.02
Device side air inlet Other
Required air volume 73
Pumping height 41
Packed per 1

Specifications

Width 270
Height 350
Length (m) 550
Max. operating pressure (psi) 87.02
Device side air inlet Other
Required air volume 73
Pumping height 41
Brand Yokota
Weight per piece (g) 32000
Commodity code
Model 316
Type BH_NF_inh_03_EN

Article numbers

Article number YP-35YOK
EAN 8717981132799
UBB 500619105975
UNSPSC 26141806
Manufacturer article nr  YP-35
Do not close this page. This message will disappear, when the page is fully loaded.