text.skipToContent text.skipToNavigation

Wing nut with rounded wings BSW DIN 313 Cast iron 1/8

Article number
Diameter
Show all diameters
Brand Fabory
Driving features Wing
Material Cast iron
Thread direction Right
Thread British Standard Whitworth
Threads per inch 40

Specifications

Diameter 1/8 Inch
Brand Fabory
Driving features Wing
Material Cast iron
Thread direction Right
Thread British Standard Whitworth
Threads per inch 40
Info
  • Whitworth thread (BSW/BSF) is not internationally recommended. It is advised to use metric (M/MF/MEF) or unified (UNC/UNF) threads instead.
  • Depending on availability the dimensions may deviate.
  • The 1/8 inch wing nuts are of the edged wing (American) type.

Dimensions

e 17.6
h 8.6
m 2.9

Standards

NEN ≈2324
BS 856
DIN 313

Article numbers

Article number 16280.031.001
EAN 8715492590527
UBB 950355164837
UNSPSC 31161717

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.