text.skipToContent text.skipToNavigation

Wing nut, edged (American) type Stainless steel A4

Article number
Brand Fabory
Driving features Wing
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Commodity code

Specifications

Brand Fabory
Driving features Wing
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Commodity code

Standards

DIN 315
BS 856

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.