text.skipToContent text.skipToNavigation

Wera Kraftform Kompakt Micro 21 ESD 1, 21 pieces


1x 1013 Kraftform Micro ESD Bitholding screwdriver: 97 mm 3x 851/9 C J PH bits, halfmoon: PH 000 x 44x1.5 mm, PH 00 x 44x1.8 mm, PH 0 x 44x1.8 mm 5x 867/9 C TORX® bits, halfmoon: TX 1x44 mm, TX 2x44 mm, TX 3x44 mm, TX 4x44 mm, TX 5x44 mm 4x 867/9 C IP TORX PLUS® bits: 1 IPx44 mm, 2 IPx44 mm, 3 IPx44 mm, 4 IPx44 mm 1x 867/9 IPR TORX PLUS® bits: 1 IPR x 44 x 1.5 mm 4x 872/9 bits for Microstix® screws: mx44 mm, 00x44 mm, Fx44 mm, 0x44 mm 2x 800/9 C bits: 0.23x1.5x44 mm, 0.35x2.5x44 mm 1x 869/9 Nutsetters: 2.5 x 44 mm Kraftform Kompakt Micro set for precision mechanical work. Suitable for the take-up of bits with 4 mm halfmoon drive (Wera series 9) and bits with 4 mm HIOS drive (Wera series 21). Electrical surface resistance of = 109 Ohm for secure protection against electrostatic charge. Manufactured in accordance with DIN EN 61340-5-1. Compact handle/interchangeable blade system for fast blade change. Kaftform Micro handle with twist cap and free-turning zone for rapid twisting, making any time-consuming repositioning of the fingers unnecessary. Power zone with integrated soft zones for the transfer of higher tightening and loosening torque. Precision zone directly above the blade for the right angle for adjustment work. Bits for manual as well as power tool operations. Rapid fixing of the bit: just push the bit into the insert for automatic locking and a secure fit. To change the bit, simply push the sleeve forward and remove. Free-turning sleeve for simple guidance of the tool during the screwdriving process.

Article number 4F343458
Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Bag
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 3
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 2
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 5
Total number of tools 21
Number of bits PH (crosshead) 3
Number of bits Torx 10
Number of bits groove 2
Number of bits total 20
Number of files 0
Number of bits hexagon socket 1
Number of measuring tools 0
Number of bits TriWing 4
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 20
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Weight per piece (g) 199
Commodity code
Model BIT-CHECK
Type Bit Set

Description

  • 1x 1013 Kraftform Micro ESD Bitholding screwdriver: 97 mm
  • 3x 851/9 C J PH bits, halfmoon: PH 000 x 44x1.5 mm, PH 00 x 44x1.8 mm, PH 0 x 44x1.8 mm
  • 5x 867/9 C TORX® bits, halfmoon: TX 1x44 mm, TX 2x44 mm, TX 3x44 mm, TX 4x44 mm, TX 5x44 mm
  • 4x 867/9 C IP TORX PLUS® bits: 1 IPx44 mm, 2 IPx44 mm, 3 IPx44 mm, 4 IPx44 mm
  • 1x 867/9 IPR TORX PLUS® bits: 1 IPR x 44 x 1.5 mm
  • 4x 872/9 bits for Microstix® screws: mx44 mm, 00x44 mm, Fx44 mm, 0x44 mm
  • 2x 800/9 C bits: 0.23x1.5x44 mm, 0.35x2.5x44 mm
  • 1x 869/9 Nutsetters: 2.5 x 44 mm

Kraftform Kompakt Micro set for precision mechanical work. Suitable for the take-up of bits with 4 mm halfmoon drive (Wera series 9) and bits with 4 mm HIOS drive (Wera series 21). Electrical surface resistance of = 109 Ohm for secure protection against electrostatic charge. Manufactured in accordance with DIN EN 61340-5-1. Compact handle/interchangeable blade system for fast blade change. Kaftform Micro handle with twist cap and free-turning zone for rapid twisting, making any time-consuming repositioning of the fingers unnecessary. Power zone with integrated soft zones for the transfer of higher tightening and loosening torque. Precision zone directly above the blade for the right angle for adjustment work. Bits for manual as well as power tool operations. Rapid fixing of the bit: just push the bit into the insert for automatic locking and a secure fit. To change the bit, simply push the sleeve forward and remove. Free-turning sleeve for simple guidance of the tool during the screwdriving process.

Article numbers

Article number 4F343458
EAN 4013288194855
UBB 500686601468
UNSPSC 27110000
Manufacturer article nr  05135973001
Do not close this page. This message will disappear, when the page is fully loaded.