text.skipToContent text.skipToNavigation

Wera Bit-Safe 61 Universal 1, 61 pieces


1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm 15x 851/1 TZ bits: 3x PH 1x25 mm, 10x PH 2x25 mm, 2x PH 3x25 mm 15x 855/1 TZ bits: 3x PZ 1x25 mm, 10x PZ 2x25 mm, 2x PZ 3x25 mm 16x 867/1 TZ TORX® bits: 2x TX 10x25 mm, 3x TX 15x25 mm, 3x TX 20x25 mm, 3x TX 25x25 mm, 3x TX 30x25 mm, 2x TX 40x25 mm 3x 800/1 TZ bits: 0.6x4.5x25 mm, 1x5.5x25 mm, 1.2x6.5x25 mm 11x 840/1 Z bits: 3x 2.5x25 mm, 3x 3x25 mm, 3x 4x25 mm, 2x 5x25 mm 1x Hook and Loop Fastener Strip 120: 120 x 50 mm Comprehensive 61-piece bit set by Wera in a robust Bit-Safe. Provides a quick overview of the tools available and bits not needed are simply reinserted into the set and do not get lost. 1 universal holder with Rapidaptor technology: allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. The strong permanent magnet holds the bits absolutely securely. Can be inserted in the power screwdriver or for use in the chuck of the electric drill.

Article number 2L881181
Packaging Bag
Isolation protection 1000 V No
Number of bits PH (crosshead) 15
Number of bits PZ (crosshead) 15
Number of bits Torx 16
Packed per 1

Specifications

Packaging Bag
Isolation protection 1000 V No
Number of bits PH (crosshead) 15
Number of bits PZ (crosshead) 15
Number of bits Torx 16
Number of bits groove 3
Number of bits total 60
With magnetic holder Yes
Number of bits hexagon socket 11
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 538
Commodity code
Model BIT-CHECK
Type Bit Set

Description

  • 1x 889/4/1 K Rapidaptor Universal Bit Holder: 1/4" x 50 mm
  • 15x 851/1 TZ bits: 3x PH 1x25 mm, 10x PH 2x25 mm, 2x PH 3x25 mm
  • 15x 855/1 TZ bits: 3x PZ 1x25 mm, 10x PZ 2x25 mm, 2x PZ 3x25 mm
  • 16x 867/1 TZ TORX® bits: 2x TX 10x25 mm, 3x TX 15x25 mm, 3x TX 20x25 mm, 3x TX 25x25 mm, 3x TX 30x25 mm, 2x TX 40x25 mm
  • 3x 800/1 TZ bits: 0.6x4.5x25 mm, 1x5.5x25 mm, 1.2x6.5x25 mm
  • 11x 840/1 Z bits: 3x 2.5x25 mm, 3x 3x25 mm, 3x 4x25 mm, 2x 5x25 mm
  • 1x Hook and Loop Fastener Strip 120: 120 x 50 mm

Comprehensive 61-piece bit set by Wera in a robust Bit-Safe. Provides a quick overview of the tools available and bits not needed are simply reinserted into the set and do not get lost. 1 universal holder with Rapidaptor technology: allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. The strong permanent magnet holds the bits absolutely securely. Can be inserted in the power screwdriver or for use in the chuck of the electric drill.

Article numbers

Article number 2L881181
EAN 4013288100689
UBB 500643337222
UNSPSC 31161507
Manufacturer article nr  05057122001
Do not close this page. This message will disappear, when the page is fully loaded.