text.skipToContent text.skipToNavigation

Wera Bit-Check 6 Universal 2, 6 pieces


6 50 mm-long Wera bits tidily arranged in a minimum of space in a practical Bit-Check. The tough viscous bits are suitable for universal use. In the case of the Torsion bits (TZ), torque peaks are additionally absorbed in the Torsion zone. This prevents premature wear and enhances the service life.

Artikelnummer 0N461281
Packaging Plastic box
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 2
Number of bits Torx 3
Number of bits groove 0
Verpackt pro 1

Spezifikationen

Packaging Plastic box
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 2
Number of bits Torx 3
Number of bits groove 0
Number of bits total 6
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Commodity code 82079030
Model BIT-CHECK

Beschreibung

6 50 mm-long Wera bits tidily arranged in a minimum of space in a practical Bit-Check. The tough viscous bits are suitable for universal use. In the case of the Torsion bits (TZ), torque peaks are additionally absorbed in the Torsion zone. This prevents premature wear and enhances the service life.

Artikelnummern

Artikelnummer 0N461281
EAN 4013288156136
UBB 500643326092
UNSPSC 31161507
Hersteller Artikel Nr 05056473001
Schließen Sie diese Seite nicht. Diese Meldung wird verschwinden, wenn die Seite vollständig geladen ist.