text.skipToContent text.skipToNavigation

Wera Bit-Check 6 PZ Impaktor 1, 6 pieces


Bit-Check 6 PZ Impaktor 1, 6 pieces 6x 855/4 IMP DC Impaktor bits: 4x PZ 2x50 mm, 2x PZ 3x50 mm6 Wera Impaktor bits tidily arranged in a minimum of space in a practical Bit-Check. The Impaktor technology offers an above-average service life even under extreme circumstances thanks to the best possible utilisation of the material properties and the optimised geometry. The bit tip is coated with tiny diamond particles, this reduces the risk of any slipping out of the screw head thanks to the enhanced frictional resistance.

Article number 1M638572
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 6
Number of bits Torx 0
Number of bits groove 0
Number of bits total 6
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 6
Number of bits Torx 0
Number of bits groove 0
Number of bits total 6
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 66.26
Commodity code
Model BIT-CHECK

Description

Bit-Check 6 PZ Impaktor 1, 6 pieces 6x 855/4 IMP DC Impaktor bits: 4x PZ 2x50 mm, 2x PZ 3x50 mm6 Wera Impaktor bits tidily arranged in a minimum of space in a practical Bit-Check. The Impaktor technology offers an above-average service life even under extreme circumstances thanks to the best possible utilisation of the material properties and the optimised geometry. The bit tip is coated with tiny diamond particles, this reduces the risk of any slipping out of the screw head thanks to the enhanced frictional resistance.

Article numbers

Article number 1M638572
EAN 4013288157737
UBB 500643324279
UNSPSC 31161507
Manufacturer article nr  05057692001
Do not close this page. This message will disappear, when the page is fully loaded.