text.skipToContent text.skipToNavigation

Wera Bit-Check 30 Zyklop Mini 1, 31 pieces


Wera Zyklop Mini 1: a symbiosis of strength and stylishness. Incredibly robust due to its drop-forged, full-steel design. Can withstand torque forces up to 65 Nm. The petite sizing is particularly suited for work in confined spaces. The thumbwheel allows fast screwdriving. Comes in a set in the proven Wera Bit-Check with socket adaptor and belt clip. Simple tool removal and reinsertion is ensured, very robust and durable.

Numero articolo 81615.073.640
Packaging Plastic box
Number of bits PH (crosshead) 6
Number of bits PZ (crosshead) 5
Number of bits Torx 6
Number of bits groove 1
Confezionato per 1

Specifiche

Packaging Plastic box
Number of bits PH (crosshead) 6
Number of bits PZ (crosshead) 5
Number of bits Torx 6
Number of bits groove 1
Number of bits total 28
With magnetic holder No
Number of bits hexagon socket 5
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet Yes
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 360
Commodity code 8207903000
Model BIT-CHECK
Type Square/Triwing/Pozidriv/Torx Bit Set

Descrizione

Wera Zyklop Mini 1: a symbiosis of strength and stylishness. Incredibly robust due to its drop-forged, full-steel design. Can withstand torque forces up to 65 Nm. The petite sizing is particularly suited for work in confined spaces. The thumbwheel allows fast screwdriving. Comes in a set in the proven Wera Bit-Check with socket adaptor and belt clip. Simple tool removal and reinsertion is ensured, very robust and durable.

Numeri di articolo

Numero articolo 81615.073.640
EAN 4013288144652
UBB 500512185223
UNSPSC 27112836
Nr articolo produttore  05073640001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.