text.skipToContent text.skipToNavigation

Wera Bit-Check 12 Wood 2, 12 pieces


1x 899/4/1 Universal Bit Holder: 1/4" x 50 mm 1x 851/1 Z bits: PH 2 x 25 mm 4x 855/1 Z bits: PZ 1x25 mm, 2x PZ 2x25 mm, PZ 3x25 mm 6x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with strong permanent magnet for the take-up of bits with ¼" hexagon head drive. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Multi-component Bit-Check that can be positioned upright for permanently secure bit storage.

Article number 5F113712
Packaging Plastic box
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 3
Number of bits Torx 6
Number of bits groove 0
Packed per 1

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 3
Number of bits Torx 6
Number of bits groove 0
Number of bits total 10
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Weight per piece (g) 107.3
Commodity code
Model BIT-CHECK
Type Bit Set

Description

  • 1x 899/4/1 Universal Bit Holder: 1/4" x 50 mm
  • 1x 851/1 Z bits: PH 2 x 25 mm
  • 4x 855/1 Z bits: PZ 1x25 mm, 2x PZ 2x25 mm, PZ 3x25 mm
  • 6x 867/1 TORX® bits: TX 10x25 mm, TX 15x25 mm, TX 20x25 mm, TX 25x25 mm, TX 30x25 mm, TX 40x25 mm

Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Includes universal holder with strong permanent magnet for the take-up of bits with ¼" hexagon head drive. Can be inserted in the power screwdriver or for use in the chuck of the electric drill. Multi-component Bit-Check that can be positioned upright for permanently secure bit storage.

Article numbers

Article number 5F113712
EAN 4013288179890
UBB 500643334666
UNSPSC 27112814
Manufacturer article nr  05057422001
Do not close this page. This message will disappear, when the page is fully loaded.