text.skipToContent text.skipToNavigation

Wera Bit-Check 10 PZ BiTorsion 2, 10 pieces


Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Extra-hard bits. BiTorsion bits with an Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. It provides the best possible durability together with the matching holder. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For the take-up of bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3. For insertion in the power screwdriver or for use in the chuck of an electric drill.

Article number 0E578957
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 9
Number of bits Torx 0
Number of bits groove 0
Number of bits total 9
Packed per 1

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 9
Number of bits Torx 0
Number of bits groove 0
Number of bits total 9
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Wera
Weight per piece (g) 115
Commodity code
Model BIT-CHECK

Description

Robust Bit-Check by Wera. Bit-Checks provide a quick overview of the tools available. Bits not needed are simply reinserted into the set and do not get lost. Simple transportation e.g. in the shirt pocket. Extra-hard bits. BiTorsion bits with an Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. It provides the best possible durability together with the matching holder. Comes with Rapidaptor technology, which allows bits to be attached without any need to actuate the sleeve. The removal of the bit is simple, just by pushing the sleeve forward - for rapid bit change with just one hand. For the take-up of bits with ¼" hexagon head drive as per DIN ISO 1173-C 6.3 and E 6.3. For insertion in the power screwdriver or for use in the chuck of an electric drill.

Article numbers

Article number 0E578957
EAN 4013288107152
UBB 500643331696
UNSPSC 31161507
Manufacturer article nr  05347153001
Do not close this page. This message will disappear, when the page is fully loaded.