text.skipToContent text.skipToNavigation

Wera Bit-Box 20 PH, PH 2 x 25 mm, 20 pieces


High quality bits for Phillips screws in a practical Bit-Box. 1/4" hex, suitable for holders as per DIN ISO 1173-D 6.3.

Article number 8Q249127
Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size Other
Packed per 1

Specifications

Screwing system Other
Total length (mm) 40
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size Other
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Commodity code
Model 851/1 PH
Type Phillips Screwdriver Bit

Description

High quality bits for Phillips screws in a practical Bit-Box. 1/4" hex, suitable for holders as per DIN ISO 1173-D 6.3.

Article numbers

Article number 8Q249127
EAN 4013288188014
UBB 500678971457
UNSPSC 27110000
Manufacturer article nr  05057750001
Do not close this page. This message will disappear, when the page is fully loaded.