text.skipToContent text.skipToNavigation

Wera 898/9 Combination Bit Holder, 50 mm


Article number 5T776384
Length (m) 50
Fast exchange head Yes
Size bit insertion (mm) 4
Size machine insertion Other
Size machine insertion (mm) 4
Socket holder No
Brand Wera
Packed per 1

Specifications

Length (m) 50
Fast exchange head Yes
Size bit insertion (mm) 4
Size machine insertion Other
Size machine insertion (mm) 4
Socket holder No
Brand Wera
Weight per piece (g) 15.6
Commodity code
Model 898/9

Article numbers

Article number 5T776384
EAN 4013288184184
UBB 500643571010
UNSPSC 27112836
Manufacturer article nr  05051501001
Do not close this page. This message will disappear, when the page is fully loaded.