text.skipToContent text.skipToNavigation

Wera 88/1 Vario set, 11 pieces


11-piece Vario set with handle and blades. In a practical belt pouch, enabling the tools to be safely and securely stored and to always be at hand. The Kraftform grip on the handle stands for pleasant, ergonomic working and makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The hexagonal non-roll feature prevents any annoying rolling away at the workplace. The integrated hex bolster allows higher torque to be applied with an open-end or ring spanner. The double blades are out of high quality bit material and are therefore particularly durable. The Wera Black Point tip on the blade offers a perfect fit and optimised corrosion protection.

Article number 81992.002.990
Packaging Bag
Shaft length (mm) 175
Isolation protection 1000 V No
Heating- + sanitary mechanic set No
Electrician set No
Packed per 1

Specifications

Packaging Bag
Shaft length (mm) 175
Isolation protection 1000 V No
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 2
Number of crosshead screwdrivers PZ 2
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 4
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 6
Total number of tools 11
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 1
Number of bits Torx 3
Number of bits groove 2
Number of bits total 10
With magnetic holder No
Number of files 0
Number of bits hexagon socket 3
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 0
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
With bit ratchet No
With handgrip Yes
Brand Wera
Weight per piece (g) 628.6
Commodity code 8205400000
Model 88/1
Type Bit Set

Description

11-piece Vario set with handle and blades. In a practical belt pouch, enabling the tools to be safely and securely stored and to always be at hand. The Kraftform grip on the handle stands for pleasant, ergonomic working and makes blisters and calluses a thing of the past. Hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The hexagonal non-roll feature prevents any annoying rolling away at the workplace. The integrated hex bolster allows higher torque to be applied with an open-end or ring spanner. The double blades are out of high quality bit material and are therefore particularly durable. The Wera Black Point tip on the blade offers a perfect fit and optimised corrosion protection.

Article numbers

Article number 81992.002.990
EAN 4013288000675
UBB 241124952136
UNSPSC 27111728
Manufacturer article nr  05002990001
Do not close this page. This message will disappear, when the page is fully loaded.