text.skipToContent text.skipToNavigation

Wera 8790 HMB Deep 3/8" socket, 8 x 64 mm


Article number 0I330633
Wrench width (mm) 8
Length (m) 64
Isolation protection 1000 V No
Double hex insert No
VDE tested No
Brand Wera
Weight per piece (g) 56
Packed per 1

Specifications

Wrench width (mm) 8
Length (m) 64
Isolation protection 1000 V No
Double hex insert No
VDE tested No
Brand Wera
Weight per piece (g) 56
Commodity code
Type Deep Socket

Article numbers

Article number 0I330633
EAN 4013288210388
UBB 500713722592
UNSPSC 27110000
Manufacturer article nr  05004530001
Do not close this page. This message will disappear, when the page is fully loaded.