text.skipToContent text.skipToNavigation

Wera 8790 HMA Deep 1/4" socket, 10 x 50 mm


8790 HMA Deep 1/4", socket, 10 x 50 mmLong hand and machine socket (ISO 2725 part 3) with ball intercept ring, for external hexagonal bolts and sockets. For use in manual and machine operation (non-impact), even with low-lying screwdriving and protruding threaded rods. With Take it easy tool finder with colour coding by size - for easy and fast location of the required tool. Easy to grasp even with oily hands. The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile. Fine-toothed ratchets also make the use of a double hexagon profile superfluous, even in confined spaces, thanks to their small return angle.

Article number 0X602219
Wrench width (mm) 10
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
VDE tested No
Packed per 1

Specifications

Wrench width (mm) 10
Length (m) 50
Isolation protection 1000 V No
Double hex insert No
VDE tested No
Brand Wera
Weight per piece (g) 42
Commodity code
Type Deep Socket

Description

8790 HMA Deep 1/4", socket, 10 x 50 mmLong hand and machine socket (ISO 2725 part 3) with ball intercept ring, for external hexagonal bolts and sockets. For use in manual and machine operation (non-impact), even with low-lying screwdriving and protruding threaded rods. With Take it easy tool finder with colour coding by size - for easy and fast location of the required tool. Easy to grasp even with oily hands. The hexagon profile allows the transmission of high forces and puts less strain on the edges of bolts or screw heads than a double hexagon profile. Fine-toothed ratchets also make the use of a double hexagon profile superfluous, even in confined spaces, thanks to their small return angle.

Article numbers

Article number 0X602219
EAN 4013288210302
UBB 500713721198
UNSPSC 27110000
Manufacturer article nr  05004507001
Do not close this page. This message will disappear, when the page is fully loaded.