text.skipToContent text.skipToNavigation

Wera 871/4 TORQ-SET® Mplus bits, 5 x 50 mm


High quality bits for TORQ-SET® screws. The stronger flanks - when compared with the conventional TORQ-SET® profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 8F581301
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Commodity code
Model 871/4 TORQ-SET MPLUS

Description

High quality bits for TORQ-SET® screws. The stronger flanks - when compared with the conventional TORQ-SET® profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 8F581301
EAN 4013288033260
UBB 500643566408
UNSPSC 27112836
Manufacturer article nr  05066666001
Do not close this page. This message will disappear, when the page is fully loaded.