text.skipToContent text.skipToNavigation

Wera 871/4 TORQ-SET® Mplus bits, 3 x 89 mm


High quality bits for TORQ-SET® screws. The stronger flanks - when compared with the conventional TORQ-SET® profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Numéro d'article 6I507648
Size bit (mm)
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Emballé par 1

Spécifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 60
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Commodity code 82079030
Model 871/4 TORQ-SET MPLUS

La description

High quality bits for TORQ-SET® screws. The stronger flanks - when compared with the conventional TORQ-SET® profile - result in 70% more breaking torque and thereby enhanced durability whilst at the same time providing a perfect fit in the screw head. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Numéros d'articles

Numéro d'article 6I507648
EAN 4013288094476
UBB 500643565822
UNSPSC 27112836
N° Article du fabricant 05066684001
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.