text.skipToContent text.skipToNavigation

Wera 868/1 Z Square-Plus bits, # 1 x 25 mm


Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 2Y643078
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 4.62
Commodity code
Model 868/1 Z

Description

Premium bits for square head socket screws. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 2Y643078
EAN 4013288030207
UBB 500643485062
UNSPSC 31161507
Manufacturer article nr  05066405001
Do not close this page. This message will disappear, when the page is fully loaded.