text.skipToContent text.skipToNavigation

Wera 868/1 V Square-Plus bits, # 3 x 25 mm


High quality bits for square socket screws with holding function. The wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 1S935149
Size bit (mm)
Screwing system Inner square
Size 3
Total length (mm) 25
Isolation protection 1000 V No
Packed per 10
Full Box only

Specifications

Size bit (mm) 3
Screwing system Inner square
Size 3
Total length (mm) 25
Isolation protection 1000 V No
Blade thickness (mm) 6.1
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 43
Commodity code
Model 868/1 V

Description

High quality bits for square socket screws with holding function. The wedging forces resulting from the contact pressure between the drive tip and the screw profile securely hold the screw on the tool. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 1S935149
EAN 4013288169228
UBB 500643484495
UNSPSC 31161507
Manufacturer article nr  05066396001
Do not close this page. This message will disappear, when the page is fully loaded.