text.skipToContent text.skipToNavigation

Wera 867/9 C TORX® bits, halfmoon, TX 7 x 64 mm


Hard bits for recessed TORX® screws. Drive: 4 mm halfmoon for direct power tool connection.

Article number 7D404120
Size bit (mm)
Screwing system Torx
Total length (mm) 64
Size (TX) 7
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 7
Screwing system Torx
Total length (mm) 64
Size (TX) 7
Isolation protection 1000 V No
Blade thickness (mm) 2.3
Suitable for operation with impact No
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Brand Wera
Weight per piece (g) 4.9
Commodity code
Model 867/9 C TORX

Description

Hard bits for recessed TORX® screws. Drive: 4 mm halfmoon for direct power tool connection.

Article numbers

Article number 7D404120
EAN 4013288113559
UBB 500643472847
UNSPSC 31161507
Manufacturer article nr  05345035001
Do not close this page. This message will disappear, when the page is fully loaded.