text.skipToContent text.skipToNavigation

Wera 867/4 KK TORX® bits, TX 30 x 89 mm


High quality bits for recessed TORX® screws. Ballpoint: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 4B309148
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 30
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 19.4
Commodity code

Description

High quality bits for recessed TORX® screws. Ballpoint: the ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling "round the corner" screwdriving. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 4B309148
EAN 4013288156013
UBB 500643446205
UNSPSC 31161507
Manufacturer article nr  05059704001
Do not close this page. This message will disappear, when the page is fully loaded.