text.skipToContent text.skipToNavigation

Wera 867/4 IMP DC SB Impaktor bits, TX 40 x 50 mm


High quality bits for recessed TORX® screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 7X617633
Size bit (mm)
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 5
Full Box only

Specifications

Size bit (mm) 40
Screwing system Other
Total length (mm) 50
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 19
Commodity code
Model 867/4 IMP DC

Description

High quality bits for recessed TORX® screws. The Impaktor technology offers an above-average service life even under extreme circumstances. Enhanced friction resistance, thanks to the rough diamond-particle coating on the bit tip, prevents any slipping out of the screw head. Particularly suitable for use with customary impact drivers. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 7X617633
EAN 4013288158543
UBB 500643442816
UNSPSC 31161507
Manufacturer article nr  05073967001
Do not close this page. This message will disappear, when the page is fully loaded.