text.skipToContent text.skipToNavigation
Dear customer, during the holidays, shipping your order may take a little longer than usual. Please place your order on time. Read more about the different opening hours in this news item.

Wera 867/1 TORX® bits, TX 7 x 25 mm


Premium bits for TORX® socket screws. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81563.664.940
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 7
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Brand Wera
Weight per piece (g) 4.6
Commodity code
Model 867/1 TORX
Type Screwdriver Bit

Description

Premium bits for TORX® socket screws. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81563.664.940
EAN 4013288030429
UBB 500504493916
UNSPSC 31161507
Manufacturer article nr  05066494001
Do not close this page. This message will disappear, when the page is fully loaded.