text.skipToContent text.skipToNavigation

Wera 867/1 SB TORX® bits, 3 pieces


High quality bits for recessed TORX PLUS® screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Cikkszám 9U383540
Packaging Other
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 3
Number of bits groove 0
Csomagolás: 5
Csak bontatlan csomagban

Műszaki adatok

Packaging Other
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 0
Number of bits Torx 3
Number of bits groove 0
Number of bits total 3
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Wera
Commodity code 82079030
Model 867/1 Z SET B SB

Leírás

High quality bits for recessed TORX PLUS® screws. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Cikkszámok

Cikkszám 9U383540
EAN 4013288037510
UBB 500643559239
UNSPSC 27112836
Gyártó cikksz 05073376001
Ne zárja be ezt az oldalt. Ez az üzenet eltűnik, amikor az oldal teljesen betöltődik.