text.skipToContent text.skipToNavigation

Wera 867/1 IP TORX PLUS® bits, 8 IP x 25 mm


High quality bits for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Extra-hard. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Numero articolo 2V082577
Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Commodity code 82079030
Model 867/1 IP TORX PLUS
Confezionato per 10
Solo full box

Specifiche

Total length (mm) 25
Connection size 1/4 inch
Brand Wera
Commodity code 82079030
Model 867/1 IP TORX PLUS

Descrizione

High quality bits for recessed TORX PLUS® screws. TORX PLUS® profile: in comparison to normal TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and the screw is effected by means of an ellipse-shaped profile design and not a circular one. This means that the power applied when screwdriving is spread over a larger area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Extra-hard. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.

Numeri di articolo

Numero articolo 2V082577
EAN 4013288031570
UBB 500643428633
UNSPSC 31161507
Nr articolo produttore  05066278001
Non chiudere questa pagina. Questo messaggio scomparirà quando la pagina sarà completamente caricata.