text.skipToContent text.skipToNavigation

Wera 855/4 Z bits, PZ 2 x 152 mm


Premium bits for Pozidriv* screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of the company European Industrial Service Ltd.

Article number 81552.002.152
Size bit (mm)
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Total length (mm) 152
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 38
Commodity code
Model 855/4Z

Description

Premium bits for Pozidriv* screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of the company European Industrial Service Ltd.

Article numbers

Article number 81552.002.152
EAN 4013288031297
UBB 203112073424
UNSPSC 31161507
Manufacturer article nr  05060038001
Do not close this page. This message will disappear, when the page is fully loaded.