text.skipToContent text.skipToNavigation

Wera 855/4 Z bits, PZ 1 x 89 mm


Premium bits for Pozidriv* screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of the company European Industrial Service Ltd.

Artikelnummer 81552.001.089
Size bit (mm)
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Verpakt per 1

Specificaties

Size bit (mm) 1
Screwing system Other
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 18
Commodity code 8207903000
Model 855/4Z
Type Pozidriv Screwdriver Bit

Omschrijving

Premium bits for Pozidriv* screws. Tough, for universal use. 1/4" hexagonal, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of the company European Industrial Service Ltd.

Artikelnummers

Artikelnummer 81552.001.089
EAN 4013288014962
UBB 425232915677
UNSPSC 31161507
Fabrikant artikelnummer 05060029001
Sluit deze pagina niet. De melding verdwijnt zodra de pagina klaar is met laden.