text.skipToContent text.skipToNavigation

Wera 855/1 TZ bits, PZ 3 x 25 mm


Bits for Pozidriv* screws with Torsion zone to combat premature wear. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article number 81263.103.025
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 10
Full Box only

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 4.2
Commodity code
Model 855/1 Z
Type Pozidriv Screwdriver Bit

Description

Bits for Pozidriv* screws with Torsion zone to combat premature wear. Tough viscous for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-D 6.3.
* Pozidriv = registered trademark of European Industrial Service Ltd.

Article numbers

Article number 81263.103.025
EAN 4013288014825
UBB 425232061779
UNSPSC 31161507
Manufacturer article nr  05056825001
Do not close this page. This message will disappear, when the page is fully loaded.