text.skipToContent text.skipToNavigation

Wera 855/1 BTH bits, PZ 1 x 25 mm


Article number 8V164109
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 3.65
Packed per 10
Full Box only

Specifications

Size bit (mm) 1
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Brand Wera
Weight per piece (g) 3.65
Commodity code
Model 855/1 BTH
Type Pozidriv Screwdriver Bit

Article numbers

Article number 8V164109
EAN 4013288034274
UBB 500643401077
UNSPSC 27112814
Manufacturer article nr  05056710001
Do not close this page. This message will disappear, when the page is fully loaded.