text.skipToContent text.skipToNavigation

Wera 855/1 BDC SB bits, PZ 3 x 25 mm


855/1 BDC SB bits, PZ 3 x 25 mmBits for Pozidriv* screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life, hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article number 81601.003.025
Weight per piece (g) 11.2
Commodity code
Model 855/1 BDC SB
Type Pozidriv Screwdriver Bit
Packed per 5
Full Box only

Specifications

Weight per piece (g) 11.2
Commodity code
Model 855/1 BDC SB
Type Pozidriv Screwdriver Bit

Description

855/1 BDC SB bits, PZ 3 x 25 mmBits for Pozidriv* screws with tiny diamond particles on the bit tip. This ensures a secure fit of the bit in the screw, reduces the contact pressure required and lowers the risk of slipping. Comes with Torsion zone where kinetic energy is diverted from peak loads. This greatly extends the product service life, hexagon, suitable for holders as per DIN ISO 1173-F 6.3. * Pozidriv = registered trademark of European Industrial Service Ltd.

Article numbers

Article number 81601.003.025
EAN 4013288029386
UBB 240232997611
UNSPSC 31161507
Manufacturer article nr  05073338001
Do not close this page. This message will disappear, when the page is fully loaded.