text.skipToContent text.skipToNavigation

Wera 851/4 Z SB bits, PH 1 x 89 mm


High quality bits with Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Tough viscous, for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 0F171938
Screwing system Other
Size 1
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 5
Full Box only

Specifications

Screwing system Other
Size 1
Total length (mm) 89
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 22
Commodity code
Model 851/4 Z SB

Description

High quality bits with Torsion zone - where kinetic energy is diverted from peak loads. This greatly extends the product service life. Tough viscous, for universal use. ¼" hexagon, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 0F171938
EAN 4013288105875
UBB 500643390007
UNSPSC 31161507
Manufacturer article nr  05073520001
Do not close this page. This message will disappear, when the page is fully loaded.