text.skipToContent text.skipToNavigation

Wera 851/4 Z bits, PH 2 x 89 mm


Premium bits for Phillips screws. Tough, for universal use. 1/4 hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81504.002.090
Size bit (mm)
Screwing system Other
Size 2
Total length (mm) 89
Isolation protection 1000 V No
Packed per 1

Specifications

Size bit (mm) 2
Screwing system Other
Size 2
Total length (mm) 89
Isolation protection 1000 V No
Blade thickness (mm) 6
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 18
Commodity code
Model 851/4Z
Type Phillips Screwdriver Bit

Description

Premium bits for Phillips screws. Tough, for universal use. 1/4 hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81504.002.090
EAN 4013288013811
UBB 425232915180
UNSPSC 31161507
Manufacturer article nr  05059775001
Do not close this page. This message will disappear, when the page is fully loaded.