text.skipToContent text.skipToNavigation

Wera 851/4 Z bits, PH 1 x 152 mm


Premium bits for Phillips screws. Tough, for universal use. 1/4 hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article number 81504.001.152
Screwing system Other
Size 1
Total length (mm) 152
Isolation protection 1000 V No
Blade thickness (mm) 4.5
Packed per 1

Specifications

Screwing system Other
Size 1
Total length (mm) 152
Isolation protection 1000 V No
Blade thickness (mm) 4.5
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Brand Wera
Weight per piece (g) 28
Commodity code
Model 851/4Z
Type Phillips Screwdriver Bit

Description

Premium bits for Phillips screws. Tough, for universal use. 1/4 hexagonal, suitable for holders as per DIN ISO 1173-F 6.3.

Article numbers

Article number 81504.001.152
EAN 4013288031051
UBB 419110996081
UNSPSC 31161507
Manufacturer article nr  05059766001
Do not close this page. This message will disappear, when the page is fully loaded.