text.skipToContent text.skipToNavigation

Wera 851/1 TZ bits, PH 3 x 25 mm


Premium bits for Phillips screws. Torque peaks are cushioned by the torsion shape. Premature wear is avoided and the service life of the bit is increased. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article number 81258.103.025
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Packed per 10
Full Box only

Specifications

Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size 1/4 inch
Ball locking No
With hole No
Connection size (mm) 4
Two-sided No
Type of cross head Other
Weight per piece (g) 4.2
Commodity code
Model 851/1 Z
Type Phillips Screwdriver Bit

Description

Premium bits for Phillips screws. Torque peaks are cushioned by the torsion shape. Premature wear is avoided and the service life of the bit is increased. Tough, for universal use. 1/4" hexagonal, suitable for holding tools as per DIN ISO 1173-D 6.3.

Article numbers

Article number 81258.103.025
EAN 4013288013620
UBB 425232052299
UNSPSC 31161507
Manufacturer article nr  05056525001
Do not close this page. This message will disappear, when the page is fully loaded.