text.skipToContent text.skipToNavigation

Wera 851/1 BDC bits, PH 3 x 25 mm


Article number 81476.003.025
Size bit (mm)
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Packed per 10
Full Box only

Specifications

Size bit (mm) 3
Screwing system Other
Total length (mm) 25
Isolation protection 1000 V No
Suitable for operation with impact No
Connection size (mm) 4
Brand Wera
Weight per piece (g) 4
Commodity code
Model 851/1 BDC
Type Phillips Screwdriver Bit

Article numbers

Article number 81476.003.025
EAN 4013288033994
UBB 240232993404
UNSPSC 31161507
Manufacturer article nr  05056404001
Do not close this page. This message will disappear, when the page is fully loaded.