text.skipToContent text.skipToNavigation

Wera 846/8 3-flute Countersink Bits Set, 8 pieces


8-piece countersink bit set in a stable plastic box for deburring, chamfering and countersinking. The finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk ensure pleasant working. Cutting section as per DIN 335-C, 90° with 3 cutters. High quality, ergonomic bit holder equipped with a magnet. The Rapidaptor quick-release chuck ensures rapid bit change without any extra tools. ¼" hexagon, suitable for holders with take-up as per DIN ISO 1173-D 6.3.

Article number 2T423146
Packaging Plastic box
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Packed per 1

Specifications

Packaging Plastic box
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 0
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 8
Number of files 0
Number of measuring tools 0
Number of pliers 0
Number of combination spanners 0
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 6
Number of testing tools 0
Number of ratchets 0
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Number of countersinks 8
Commodity code
Model 846/8
Type Countersink Bit Set

Description

8-piece countersink bit set in a stable plastic box for deburring, chamfering and countersinking. The finely-tuned material elasticity provides for great durability. Perfect chip removal and a low tilt risk ensure pleasant working. Cutting section as per DIN 335-C, 90° with 3 cutters. High quality, ergonomic bit holder equipped with a magnet. The Rapidaptor quick-release chuck ensures rapid bit change without any extra tools. ¼" hexagon, suitable for holders with take-up as per DIN ISO 1173-D 6.3.

Article numbers

Article number 2T423146
EAN 4013288111678
UBB 500643632408
UNSPSC 20102007
Manufacturer article nr  05104650001
Do not close this page. This message will disappear, when the page is fully loaded.